Power Terminal, SBLT 250

Item #: 966011

Cat #: 561140

UPC: 782856661221

Sign In or Register to view pricing and more.
Documents & Guides
Flexibar Power Block, Single Primary/Single Secondary, 1-Pole, Line Side: 20 - 24 mm Flexibar or Cable with Lug, Load Side: (1) 8 AWG - 1/0 AWG, 600V, 250 Amps per Pole, DIN Rail Mount.

Overview

Flexibar Power Block, Single Primary/Single Secondary, 1-Pole, Line Side: 20 - 24 mm Flexibar or Cable with Lug, Load Side: (1) 8 AWG - 1/0 AWG, 600V, 250 Amps per Pole, DIN Rail Mount.
Also known as: 782856661221, 561140

Specifications

Amps: 250
Color: Blue
Mounting: DIN Rail
Allowable Gauge Range: 8 - 1/0
Amps: 250
Mounting: DIN Rail
Color: Blue
Allowable Gauge Range: 8 - 1/0

Customer Reviews

No reviews for this product
(0)