Portable Labeler

Item #: 965972

Cat #: 1801611

UPC: 071701059598

Sign In or Register to view pricing and more.
Documents & Guides
Portable Labeler, Rhino 4200, Capacity: 1/4" to 3/4" Labels, Application: Wire/Cable Wraps, Flags, Code 39/Code 128 Barcodes, Fixed Length Labels, Breaker Labels, Power: 6 AA Batteries (Not Included) or Lithium Ion Battery (Not Included)

Overview

Portable Labeler, Rhino 4200, Capacity: 1/4" to 3/4" Labels, Application: Wire/Cable Wraps, Flags, Code 39/Code 128 Barcodes, Fixed Length Labels, Breaker Labels, Power: 6 AA Batteries (Not Included) or Lithium Ion Battery (Not Included)
With its familiar QWERTY keyboard and library of over 150 symbols and terms for electrical, pro AV/security and facilities management, the Rhino™ 4200 gets industrial labeling jobs done fast and done right. “Hot Key” shortcuts enable you to quickly create and format wire/cable wraps, flags, fixed-length labels and more, while a “Favorites” key provides single-key access to your most commonly used labels, symbols and terms. With the Rhino™ 4200, you can print labels up to 3/4" wide in flexible nylon, permanent polyester and durable vinyl materials – plus directly onto heat-shrink tubes. Integrated rubber bumpers help prevent damage from on-the-job drops and falls. Compatible Label Width: 1/4", 3/8", 1/2", 3/4" USB Connection: No
Also known as: 071701059598, 1801611, Cable wrap

Specifications

Width: 3/4 in
Type: Lithium Ion
Width: 3/4 in
Type: Lithium Ion

Customer Reviews

No reviews for this product
(0)