Compression Terminal, 2 AWG, Copper, Two Hole
Item #: 965968
Cat #: YA2CL2TC1490
UPC: 781810251294
Sign In or Register to view pricing and more.
Compression Terminal, 2 AWG, Copper, Two Hole, 1/4 Stud Size, 5/8 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated
Overview
Compression Terminal, 2 AWG, Copper, Two Hole, 1/4 Stud Size, 5/8 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated
Also known as: 781810251294, YA2CL2TC1490
Specifications
Color: | Brown |
Material: | Copper |
Standards: | California Proposition 65 |
Stud Size: | 1/4 in |
Color: | Brown |
Standards: | California Proposition 65 |
Material: | Copper |
Stud Size: | 1/4 in |
Customer Reviews
No reviews for this product
(0)