Enclosure, Hinged, Padlock Latches, 16" x 14" x 6"

Item #: 96596

Cat #: J1614HPL

UPC: 785928108853

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, J Series, Hinged, Padlock Latches, 16 x 14 x 6 Inch, Fiberglass/Gray

Overview

Enclosure, J Series, Hinged, Padlock Latches, 16 x 14 x 6 Inch, Fiberglass/Gray
The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.
Also known as: 785928108853, J1614HPL

Specifications

Size: 16 x 14 x 6 in
Height: 16 in
Depth: 6 in
Color: Gray
Width: 14 in
Material: Fiberglass
Mounting: Wall
IP/NEMA Rating: NEMA 4X
Size: 16 x 14 x 6 in
Depth: 6 in
Width: 14 in
Mounting: Wall
Height: 16 in
Color: Gray
Material: Fiberglass
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)