.75HP 1725RPM 3PH 60HZ 56C 3420M TEFC F1

Item #: 96559

Cat #: VM3542

UPC: 781568109595

Documents & Guides
.75HP 1725RPM 3PH 60HZ 56C 3420M TEFC F1
Sign In or Register to view pricing and more.

No associated products found.

Overview

.75HP 1725RPM 3PH 60HZ 56C 3420M TEFC F1
Also known as: 781568109595, VM3542

Specifications

Phase: 3
Mounting: Bracket
Poles: 4
Material: Steel
Volts AC: 208
Horsepower: 0.750
Family / Style: 3420M
Size: 56C
RPM: 1725
Amps Range: 3 - 3.200
Phase: 3
Poles: 4
Volts AC: 208
Family / Style: 3420M
RPM: 1725
Mounting: Bracket
Material: Steel
Horsepower: 0.750
Size: 56C
Amps Range: 3 - 3.200

Customer Reviews

No reviews for this product
(0)