20A NAFTA HG TR GFCI

Item #: 965579

Cat #: GFTR2-HFI

UPC: 078477727959

Sign In or Register to view pricing and more.
20 Amp, 125 Volt, NAFTA Compliant SmartlockPro Slim Self-Test GFCI Receptacle, Extra-Heavy Duty Hospital Grade, Tamper-Resistant, NEMA 5-15R, 20A Feed-Through, 2P, 3W, Matching Wallplate Included - IVORY

Overview

20 Amp, 125 Volt, NAFTA Compliant SmartlockPro Slim Self-Test GFCI Receptacle, Extra-Heavy Duty Hospital Grade, Tamper-Resistant, NEMA 5-15R, 20A Feed-Through, 2P, 3W, Matching Wallplate Included - IVORY
20 Amp, 125 Volt, SmartlockPro Slim Self-Test GFCI Receptacle, NAFTA Compliant, FED-SPEC, Hospital Grade, Tamper-Resistant, NEMA 5-20R, 20A Feed-Through, 2P, 3W, Matching Wallplate Included - Ivory
Also known as: 078477727959, GFTR2-HFI

Specifications

Type: GFCI
Color: Ivory
Material: PBT Plastic
Type: GFCI
Material: PBT Plastic
Color: Ivory

Customer Reviews

No reviews for this product
(0)