DIN Rail, Receptacle, Duplex, 20A, 125VAC

Item #: 96551

Cat #: 1492-REC20

UPC: 612598820580

Documents & Guides
DIN Rail, Mounted Duplex Receptacle, 20 Amp, 125 Volt AC
Sign In or Register to view pricing and more.

No associated products found.

Overview

DIN Rail, Mounted Duplex Receptacle, 20 Amp, 125 Volt AC
The Bulletin 1492 DIN rail receptacle is an enclosed 20 Amp power outlet. It is a convenient power source for portable computers or test devices for in-the-panel troubleshooting.
Also known as: 612598820580, 1492-REC20

Specifications

Type: Receptacle, DIN Rail Mount
Family / Style: 1492
Mounting: DIN Rail
Amps: 20
Volts AC: 125
Type: Receptacle, DIN Rail Mount
Mounting: DIN Rail
Volts AC: 125
Family / Style: 1492
Amps: 20

Customer Reviews

No reviews for this product
(0)