Drive, 302A, 250HP Normal Duty, 480VAC, 3-Ph, No HIM, Open Type

Item #: 96539

Cat #: 20G1AND302AN0NNNNN

UPC: 884951038134

Sign In or Register to view pricing and more.
Drive, PowerFlex 755, 302Amp, 250 Horse Power, Normal Duty, 200 Horse Power, Heavy Duty, 380 - 480 Volt AC, Open Type

Overview

Drive, PowerFlex 755, 302Amp, 250 Horse Power, Normal Duty, 200 Horse Power, Heavy Duty, 380 - 480 Volt AC, Open Type
Easy to use, flexible, and high-performance, Allen-Bradley® PowerFlex® 755 AC drives are well-suited for a wide variety of motor control applications. And you can place these drives on the same networks as your Kinetix® drives. Catalog item 20G1AND302AN0NNNNN from Rockwell Automation® is a PowerFlex 755 AC packaged drive.Allen-Bradley, Kinetix, and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 884951038134, 20G1AND302AN0NNNNN

Specifications

Phase: 3
Amps: 302
Type: General Purpose, Drive
Horsepower: 200, 250
Phase: 3
Type: General Purpose, Drive
Amps: 302
Horsepower: 200, 250

Customer Reviews

No reviews for this product
(0)