This product may not be available in all locations.
1
more
Breaker, 125A, 3P, Tenant Main, 42kAIC, Type CV
Item #: 965320
Cat #: CVS3125X
UPC: 786685704234
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 125A, 3P, Tenant Main, 42kAIC, Type CV
Overview
Breaker, 125A, 3P, Tenant Main, 42kAIC, Type CV
Type CV Molded Case Circuit Breaker Catalog#:CVS3125X Type CV Molded Case Circuit Breaker, Three-pole, 125A, 42 kAIC, #4/0 kcmil maximum load terminals
Also known as: 786685704234, CVS3125X
Specifications
Poles: | 3 |
Amps: | 125 |
Interrupt Rating AC: | 42 kA |
Poles: | 3 |
Interrupt Rating AC: | 42 kA |
Amps: | 125 |
Customer Reviews
No reviews for this product
(0)