This product has been discontinued.
This product may not be available in all locations.
![Heater Element, Eutectic Alloy, Trip Class 10, Type J, Size 1P (FLA 38.5), Size 2 (FLA 40.5) Heater Element, Eutectic Alloy, Trip Class 10, Type J, Size 1P (FLA 38.5), Size 2 (FLA 40.5)](https://rexel-cdn.com/products/abj23image.jpg?i=64B51925-3998-4033-B60F-A27E24DD6672&f=420)
Heater Element, Eutectic Alloy, Trip Class 10, Type J, Size 1P (FLA 38.5), Size 2 (FLA 40.5)
Item #: 96528
Cat #: J40
UPC: 662074101078
Sign In or Register to view pricing and more.
Documents & Guides
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 10, Type J, Size 1P (Full Load Amps 38.5), Size 2 (Full Load Amps 40.5), Size 3 (Full Load Amps 45.5) *** See Document Below for Other Amperages *** Discontinued ***
Overview
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 10, Type J, Size 1P (Full Load Amps 38.5), Size 2 (Full Load Amps 40.5), Size 3 (Full Load Amps 45.5) *** See Document Below for Other Amperages *** Discontinued ***
Class 10 overload relays are often used with hermetic motors, submersible pumps, or motors with short locked rotor time capabilities
Also known as: 662074101078, J40
Specifications
Material: | Bi-Metal |
Mounting: | Overload Relay |
Family / Style: | Type J |
Amps Range: | 38.500 - 40.500 - 45.500 |
Material: | Bi-Metal |
Family / Style: | Type J |
Mounting: | Overload Relay |
Amps Range: | 38.500 - 40.500 - 45.500 |
Customer Reviews
No reviews for this product
(0)