SW FUSIBLE HD 400A NO KO NEMA12/NEUTRAL

Item #: 965098

Cat #: H325NAWK

UPC: 785901451419

Sign In or Register to view pricing and more.

Overview

SW FUSIBLE HD 400A NO KO NEMA12/NEUTRAL
Also known as: 785901451419, H325NAWK

Specifications

Poles: 3
Volts DC: 250
Amps: 400
Mounting: Surface
Volts AC: 240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Poles: 3
Amps: 400
Volts AC: 240
IP/NEMA Rating: NEMA 12
Volts DC: 250
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)