NM Conduit, 0.5", Black, 100Ft

Item #: 964931

Cat #: 166-90271

UPC: 089306369592

Sign In or Register to view pricing and more.
Documents & Guides
HelaGuard Non-Metallic Conduit, Std. Weight, 0.50" Dia, Nylon PA6 Slit, Black, 100 ft/Std. Reel

Overview

HelaGuard Non-Metallic Conduit, Std. Weight, 0.50" Dia, Nylon PA6 Slit, Black, 100 ft/Std. Reel
A standard weight corrugated conduit made of PA6 nylon that offers flexible abrasion protection for wire and cable bundles. Easy to cut and use, the material is highly resistant to solvents and oils. Combine with HelaGuard non-metallic fittings for IP66 rating or greater protection against water, wind and dirt.
Also known as: 089306369592, 166-90271

Specifications

Length: 100 ft
Color: Black
Diameter: 0.500 in
Family / Style: HelaGuard
Length: 100 ft
Diameter: 0.500 in
Color: Black
Family / Style: HelaGuard

Customer Reviews

No reviews for this product
(0)