Transformer, 9 kVA, 240 Delta Primary, 208Y/120 Secondary, 60 Hz

Item #: 96471

Cat #: HT6F9AS

UPC: 783472534906

Transformers, Low Voltage, Three Phase, Shielded, Kva Rating: 9 Kva, Taps: 115 Degree C, Winding Material: Mounting Holes In The Enclosure, Mounting: Ul-3r, Enclosure Type: 17.0 Height X 20.0 Width X 10.5 Depth Inch
Sign In or Register to view pricing and more.

Overview

Transformers, Low Voltage, Three Phase, Shielded, Kva Rating: 9 Kva, Taps: 115 Degree C, Winding Material: Mounting Holes In The Enclosure, Mounting: Ul-3r, Enclosure Type: 17.0 Height X 20.0 Width X 10.5 Depth Inch
SolaHD encapsulated transformers are rated for hazardous locations as well as harsh industrial environments. Encapsulation and rugged UL Listed/NEMA Type 3R enclosures protect the transformer from dust, moisture, and provides extra shock and vibration resistance.
Also known as: 783472534906, HT6F9AS

Specifications

Primary Voltage: 240 Delta
Secondary Voltage: 120/208Y
Primary Voltage: 240 Delta
Secondary Voltage: 120/208Y

Customer Reviews

No reviews for this product
(0)