20A Integrated Power Flanged Inlet, 125V, 5-20P, Standard Wells

Item #: 9647

Cat #: 15378-CWP

UPC: 078477046142

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20P, 2P, 3W, Power Inlet Receptacle, Straight Blade, Industrial Grade, Grounding, , Standard Wire Wells Wired, Nylon Strap, - Gray

Overview

20 Amp, 125 Volt, NEMA 5-20P, 2P, 3W, Power Inlet Receptacle, Straight Blade, Industrial Grade, Grounding, , Standard Wire Wells Wired, Nylon Strap, - Gray
20 Amp, 125-Volt, Power Inlet Receptacle, Straight Blade, Industrial Grade, Grounding, Gray
Also known as: 078477046142, 15378-CWP

Specifications

Type: Grounding, Receptacle, Flanged Inlet, Industrial Grade
Volts AC: 120
Amps: 20
NEMA Configuration: 5-20R
Type: Grounding, Receptacle, Flanged Inlet, Industrial Grade
Amps: 20
Volts AC: 120
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)