Fuse, Current Limiting, CLE Series, 25 Amp, 63kA, E-Rated

Item #: 964615

Cat #: 15CLE-300E

UPC: 786670001881

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Current Limiting, CLE Series, 25 Amp, 63kA, E-Rated

Overview

Fuse, Current Limiting, CLE Series, 25 Amp, 63kA, E-Rated
Medium Voltage Feeder Circuit Protection, Metal-Enclosed Switchgear, Switches and Transformer Primary Protection
Also known as: 786670001881, 15CLE-300E

Specifications

Type: E-Rated, Fuse
Amps: 25
Interrupt Rating DC: 63 kA
Type: E-Rated, Fuse
Interrupt Rating DC: 63 kA
Amps: 25

Customer Reviews

No reviews for this product
(0)