Class J Modular Fuse Holder, 2-Pole, 60A, 600V, 35mm DIN/Panel Mount

Item #: 9645

Cat #: CH60J2I

UPC: 051712630924

Documents & Guides
Class J Modular Fuse Holder, 2-Pole, 60A, 600V, 35mm DIN/Panel Mount, Neon Indication
Sign In or Register to view pricing and more.

No associated products found.

Overview

Class J Modular Fuse Holder, 2-Pole, 60A, 600V, 35mm DIN/Panel Mount, Neon Indication
The Eaton Bussmann, easyID™ series fuse holders feature improved electrical safety with IP20 finger safe construction with a lockout or tagout feature. The three phase fuse extraction assures all phases are opened for service work.
Also known as: 051712630924, CH60J2I

Specifications

Type: Fuse Fuse Holder
Poles: 2
Class: J
Volts AC: 600
Amps: 60
Type: Fuse Fuse Holder
Class: J
Amps: 60
Poles: 2
Volts AC: 600

Customer Reviews

No reviews for this product
(0)