Breaker, 20A, 480VAC, G frame, 25 kAIC, T/M - Thermal Magnetic, 3P, Top Feed

Item #: 964413

Cat #: 140G-G2C3-C20-MT

UPC: 889508026893

Sign In or Register to view pricing and more.
Documents & Guides
Molded Case Breaker, 20 Amp, 480 Volt AC, G Frame, 25 kAIC @ 480 Volt, T/M Fixed Thermal/Magnetic, 3 Poles, 80 Percent MCCB, Standard Bus Bar Mount, Top Feed

Overview

Molded Case Breaker, 20 Amp, 480 Volt AC, G Frame, 25 kAIC @ 480 Volt, T/M Fixed Thermal/Magnetic, 3 Poles, 80 Percent MCCB, Standard Bus Bar Mount, Top Feed
Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities.
Also known as: 889508026893, 140G-G2C3-C20-MT

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Type: Breaker; Molded Case
Amps: 20
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 480
Amps: 20
Interrupt Rating AC: 10 kA
Poles: 3
Type: Breaker; Molded Case
Interrupt Rating DC: 10 kA

Customer Reviews

No reviews for this product
(0)