FS Device Box, 2-Gang, Dead-End, Type FSS, 3/4", Malleable Iron

Item #: 9644

Cat #: FSS-2-75

UPC: 781381352956

Documents & Guides
2-Gang, FSS Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 3/4". Box Depth: 2.00" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.
Sign In or Register to view pricing and more.

No associated products found.

Overview

2-Gang, FSS Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 3/4". Box Depth: 2.00" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.
FS/FD Device Boxes accommodates wiring devices and provides opening to splice, tap or pull conductors.
Also known as: 781381352956, FSS-2-75

Specifications

Gangs: 2
Material: Iron Alloy
Hub Diameter: 3/4 in
Number of Hubs: 2
Gangs: 2
Hub Diameter: 3/4 in
Material: Iron Alloy
Number of Hubs: 2

Customer Reviews

No reviews for this product
(0)