![SUNSET IN-WALL TIMER SUNSET/SUNRISE 120 - 277VAC 3-WAY LIGHT ALMOND SUNSET IN-WALL TIMER SUNSET/SUNRISE 120 - 277VAC 3-WAY LIGHT ALMOND](https://rexel-cdn.com/products/image.jpg?i=1A2CCE56-1453-4A93-9106-D2B121ECBC75&f=420)
SUNSET IN-WALL TIMER SUNSET/SUNRISE 120 - 277VAC 3-WAY LIGHT ALMOND
Item #: 964275
Cat #: SS703ZA
UPC: 786261140432
Sign In or Register to view pricing and more.
Documents & Guides
SUNSET IN-WALL TIMER SUNSET/SUNRISE 120 - 277VAC 3-WAY LIGHT ALMOND
Overview
SUNSET IN-WALL TIMER SUNSET/SUNRISE 120 - 277VAC 3-WAY LIGHT ALMOND
Also known as: 786261140432, SS703ZA
Specifications
Type: | Astronomic, 7 Day |
Amps: | 15 |
Range: | 7 day |
Volts AC Range: | 120 - 277 |
Type: | Astronomic, 7 Day |
Range: | 7 day |
Amps: | 15 |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)