16019-G 500 VOLT 10X38MM GL-GG 4 AMP FUSE

Item #: 964222

Cat #: X213598

UPC: 430399007692

Documents & Guides
No Documents Available
16019-G 500 VOLT 10X38MM GL-GG 4 AMP FUSE
Sign In or Register to view pricing and more.

No associated products found.

Overview

16019-G 500 VOLT 10X38MM GL-GG 4 AMP FUSE
Also known as: 430399007692, X213598

Specifications

Material: Ceramic
Amps: 4
Length: 38 mm
Mounting: Cartridge
Diameter: 10 mm
Interrupt Rating AC: 120 kA
Class: aM/gG
Volts AC: 400/500
Material: Ceramic
Length: 38 mm
Diameter: 10 mm
Class: aM/gG
Amps: 4
Mounting: Cartridge
Interrupt Rating AC: 120 kA
Volts AC: 400/500

Customer Reviews

No reviews for this product
(0)