TMC2 Connector, 1-1/2", Class I, Division, Nickel Plated Brass

Item #: 964179

Cat #: TMC2-150162NB

UPC: 781381301022

Sign In or Register to view pricing and more.
Documents & Guides
TMC2 Connectors for MC Cable, NPT Size: 1-1/2", Cable Armor Diameter: 1.22" - 1.50", Cable Jacket Diameter: 1.30" - 1.62", Material: Nickel Plated Brass. Watertight, Class I, Division 2, 4X and IP66.

Overview

TMC2 Connectors for MC Cable, NPT Size: 1-1/2", Cable Armor Diameter: 1.22" - 1.50", Cable Jacket Diameter: 1.30" - 1.62", Material: Nickel Plated Brass. Watertight, Class I, Division 2, 4X and IP66.
Also known as: 781381301022, TMC2-150162NB

Specifications

Diameter: 1 1/2 in
Material: Brass
Diameter Range: 1.22 - 1.50 in, 1.30 - 1.62 in
Diameter: 1 1/2 in
Diameter Range: 1.22 - 1.50 in, 1.30 - 1.62 in
Material: Brass

Customer Reviews

No reviews for this product
(0)