17W A21 LED Lamp, 30K

Item #: 964105

Cat #: 17A21G4DIM/830

UPC: 663593161802

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 17W, 120V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 1650, CRI: 80, Color Temperature: 3000K, Rated Average Life: 25,000 Hrs.

Overview

Dimmable LED Lamp, 17W, 120V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 1650, CRI: 80, Color Temperature: 3000K, Rated Average Life: 25,000 Hrs.
Also known as: 663593161802, 17A21G4DIM/830

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Shape: A21 (Arbitrary)
Wattage: 17
Color Rendering Index (CRI): 80
Lumens: 1650
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 17
Lumens: 1650
Dimmable: Yes
Base: Medium Screw (E26)
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 80
Light Technology: LED

Customer Reviews

No reviews for this product
(0)