LED 2x4 Troffer Retrofit, 4500L, 39W, 4000K, 120-277V

Item #: 964076

Cat #: LDR041LLUNVFDX840241PCTMST

UPC:

Documents & Guides
LED 2 x 4 Troffer Retrofit, 4500 Lumen, 39 Watt, 4000K, 120-277 Volt, Contour Matte Lens, White Powder Coated Aluminum Frame, Full Dimming 0-10V
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED 2 x 4 Troffer Retrofit, 4500 Lumen, 39 Watt, 4000K, 120-277 Volt, Contour Matte Lens, White Powder Coated Aluminum Frame, Full Dimming 0-10V
Also known as: LDR041LLUNVFDX840241PCTMST

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 39
Length: 4 ft, 48 in
Color: White
Type: Troffer Retrofit, 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Type: Troffer Retrofit, 0-10V Dimming
Dimmable: Yes
Wattage: 39
Color: White
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)