This product may not be available in all locations.
![](https://img.youtube.com/vi/za0gVi-W-TM/0.jpg)
![Push-Button, Metal, Extended, Red, 30 mm, Momentary, 1 Normally Closed Contact Push-Button, Metal, Extended, Red, 30 mm, Momentary, 1 Normally Closed Contact](https://rexel-cdn.com/products/pdocref9001kr3rh6pfiletyperendition4000png.jpg?i=65FBD925-D36E-45E1-AFB4-307B76077F1B&f=420)
Push-Button, Metal, Extended, Red, 30 mm, Momentary, 1 Normally Closed Contact
Item #:
96406
Cat #:
9001KR3RH6
UPC:
785901042761
Sign In or Register to view pricing and more.
Documents & Guides
Push-Button, Harmony 9001K, Metal, Extended, Red, 30 mm, Momentary, 1 Normally Closed Contact
Overview
Push-Button, Harmony 9001K, Metal, Extended, Red, 30 mm, Momentary, 1 Normally Closed Contact
This Harmony 9001K, modular projecting red push button has 2 positions, operates with spring return mechanism. It has a chromium-plated metal bezel, has 1 x NC contact and uses screw-clamp terminals. This projecting push button provides an ergonomic interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. Its schematic is clearly distinguishable thanks to clear colors, minimizing errors during initial wiring and later maintenance operations. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901042761, 9001KR3RH6
Specifications
Poles: | 3 |
Mounting: | Surface |
Color: | Black |
Amps: | 30 |
Material: | Thermoplastic, Steel |
Type: | Straight Blade |
NEMA Configuration: | 10-30R, WD-6 |
Standards: | California Proposition 65 |
Poles: | 3 |
Color: | Black |
Material: | Thermoplastic, Steel |
NEMA Configuration: | 10-30R, WD-6 |
Mounting: | Surface |
Amps: | 30 |
Type: | Straight Blade |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)