LEV TCR15 TMPR RESIST DUP COM

Item #: 963802

Cat #: TCR15

UPC: 078477655306

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Tamper-Resistant, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Side Wired, Steel Strap - BROWN

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Tamper-Resistant, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Side Wired, Steel Strap - BROWN
15A 125V NEMA 5-15R 2P 3W Tamper-Resistant. Narrow Body Duplex Receptacle. Straight Blade. Commercial Grade. Self Grounding. Side Wired. Steel Strap - Brown
Also known as: 078477655306, TCR15

Specifications

Color: Brown
Material: Thermoplastic
Color: Brown
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)