1 LT MR16 Round Back Track Head, Black

Item #: 963582

Cat #: TH316

UPC: 045923403163

Sign In or Register to view pricing and more.
Documents & Guides
1 Light - MR16 - 120V Track Head - Round Back - Black Finish

Overview

1 Light - MR16 - 120V Track Head - Round Back - Black Finish
Also known as: 045923403163, TH316

Specifications

Volts AC: 120
Color: Black
Material: Glass, Metal
Wattage: 50
Standards: California Proposition 65
Light Technology: Halogen
Base: 2-Pin (GU10)
Volts AC: 120
Material: Glass, Metal
Standards: California Proposition 65
Base: 2-Pin (GU10)
Color: Black
Wattage: 50
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)