1
more

MICRO II BLADE FUSE - 2
Item #: 963579
Cat #: ATR-30
UPC: 051712405058
Documents & Guides
No Documents Available
MICRO II BLADE FUSE - 2 LEG - 30 AMP
Sign In or Register to view pricing and more.
No associated products found.
Overview
MICRO II BLADE FUSE - 2 LEG - 30 AMP
Also known as: 051712405058, ATR-30
Specifications
Speed: | Fast Acting |
Color: | Green |
Volts DC: | 32 |
Mounting: | Socket |
Amps: | 30 |
Interrupt Rating DC: | 1 kA |
Family / Style: | ATR |
Interrupt Rating AC: | 1 kA |
Speed: | Fast Acting |
Volts DC: | 32 |
Amps: | 30 |
Family / Style: | ATR |
Color: | Green |
Mounting: | Socket |
Interrupt Rating DC: | 1 kA |
Interrupt Rating AC: | 1 kA |
Customer Reviews
No reviews for this product
(0)