MICRO II BLADE FUSE - 2

Item #: 963573

Cat #: ATR-25

UPC: 051712405041

Documents & Guides
No Documents Available
MICRO II BLADE FUSE - 2 LEG - 25 AMP
Sign In or Register to view pricing and more.

No associated products found.

Overview

MICRO II BLADE FUSE - 2 LEG - 25 AMP
Also known as: 051712405041, ATR-25

Specifications

Color: Clear
Speed: Fast Acting
Volts DC: 32
Mounting: Socket
Amps: 25
Interrupt Rating DC: 1 kA
Family / Style: ATR
Interrupt Rating AC: 1 kA
Color: Clear
Volts DC: 32
Amps: 25
Family / Style: ATR
Speed: Fast Acting
Mounting: Socket
Interrupt Rating DC: 1 kA
Interrupt Rating AC: 1 kA

Customer Reviews

No reviews for this product
(0)