Conduit Body, Type: Mogul LB, Size: 4", 6X, Aluminum

Item #: 96347

Cat #: BLB400-A

UPC: 781381474535

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: Mogul LB, Size: 4 Inch, Material: Aluminum, Includes: Cover & Gasket

Overview

Conduit Body, Type: Mogul LB, Size: 4 Inch, Material: Aluminum, Includes: Cover & Gasket
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381474535, BLB400-A

Specifications

Diameter: 4 in
Material: Aluminum
Diameter: 4 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)