10/4 THHN/THWN Unshielded Tray Cable, Cut to Length

Item #: 963381

Cat #: VNTC104BLKGRNREDWHT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
(4) 10 AWG, THHN Insulation, Unshielded, PVC Jacket, Type TC / TC-ER, Black, 600V, Heat and Moisture Resistant, Direct Burial, Wire Color: Black, Green, Red, White, Cut to Length

Overview

(4) 10 AWG, THHN Insulation, Unshielded, PVC Jacket, Type TC / TC-ER, Black, 600V, Heat and Moisture Resistant, Direct Burial, Wire Color: Black, Green, Red, White, Cut to Length
Also known as: VNTC104BLKGRNREDWHT

Specifications

Gauge: 10
Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length
Volts AC: 600
Conductors: 4
Shielding: Unshielded
Gauge: 10
Material: Copper
Length: Cut to Length
Conductors: 4
Jacket: PVC
Color: Black
Volts AC: 600
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)