Wood Screws, Flat Head Phillips, #12 x 3", Zinc Plated

Item #: 963376

Cat #: PHFW123

UPC: 781002569121

Documents & Guides
Wood Screws, Flat Head Phillips, Size: #12 Thread x 3 Inch Length, Material/Finish: Steel/Zinc Plated
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wood Screws, Flat Head Phillips, Size: #12 Thread x 3 Inch Length, Material/Finish: Steel/Zinc Plated
Wood Screws are manufactured with an aggressive thread style that has a higher degree of grip strength when used on materials such as plywood, lumber and other woods. They are made with a countersunk head that provides a flush surface after installation. When working with wood screws, it is suggested that a pilot hole, slightly smaller than the diameter of the fastener, be used to prevent materials from splitting.
Also known as: 781002569121, PHFW123

Specifications

Drive: Phillips
Length: 3 in
Material: Steel
Screw Head: Flat
Size: # 12
Drive: Phillips
Material: Steel
Size: # 12
Length: 3 in
Screw Head: Flat

Customer Reviews

No reviews for this product
(0)