Splitter Trough 3' 4w 225 A

Item #: 963268

Cat #: AST3224R

UPC: 783510136970

Sign In or Register to view pricing and more.
Documents & Guides
Splitter Trough,4 Wire,225a, Bulletin S90t (type 1 Splitter Trough), Size/dims:36" Section, Material/finish: Steel/gray

Overview

Splitter Trough,4 Wire,225a, Bulletin S90t (type 1 Splitter Trough), Size/dims:36" Section, Material/finish: Steel/gray
Also known as: 783510136970, AST3224R

Specifications

Height: 4 1/2 in
IP/NEMA Rating: NEMA 1
Color: Gray
Length: 36 in
Material: Steel
Allowable Gauge Range: 6 - 300
Height: 4 1/2 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Length: 36 in
Allowable Gauge Range: 6 - 300

Customer Reviews

No reviews for this product
(0)