Splitter Trough, N1, 225A/150A

Item #: 963267

Cat #: AST3223R

UPC: 783510136765

Sign In or Register to view pricing and more.
Documents & Guides
Splitter Trough, NEMA Type 1, 3-Wire, 1 Main Lug/6 Branch Lugs, 225A/150A, Material: Steel, Dimensions: 36" x 8.25" x 4.5"

Overview

Splitter Trough, NEMA Type 1, 3-Wire, 1 Main Lug/6 Branch Lugs, 225A/150A, Material: Steel, Dimensions: 36" x 8.25" x 4.5"
With pre-installed terminal blocks for three- and four-wire power distribution systems, this trough splits feeder circuit conductors into multiple branch circuit conductors.
Also known as: 783510136765, AST3223R

Specifications

Height: 4 1/2 in
IP/NEMA Rating: NEMA 1
Color: Gray
Length: 36 in
Material: Steel
Allowable Gauge Range: 6 - 300
Height: 4 1/2 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Length: 36 in
Allowable Gauge Range: 6 - 300

Customer Reviews

No reviews for this product
(0)