Breaker, Miniature, 8A, 1P, 277VAC, 65VDC

Item #: 96303

Cat #: 1492-GS1G080

UPC: 662072991480

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 8 Amp, 1-Pole, 277 Volt AC, 65 Volt DC, DIN Rail Mount

Overview

Miniature Circuit Breaker, 8 Amp, 1-Pole, 277 Volt AC, 65 Volt DC, DIN Rail Mount
Also known as: 662072991480, 1492-GS1G080

Specifications

Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 1
Volts DC: 65
Amps: 8
Family / Style: 1492
Mounting: DIN Rail
Volts DC: 65
Volts AC: 277, 480Y
Poles: 1
Amps: 8

Customer Reviews

No reviews for this product
(0)