Disconnect Switch, Fusible, 100A, 600VAC, Flange Operated, Class R

Item #: 962890
Cat #: 1494U-R100-CR-M-PC
UPC: 887172850233
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fusible, Class R Fuse Clips, 100 Amp, 600 Volt AC, Flange Operated, Threaded Rod, 19 Inch Maximum, Painted Metal Handle, Line and Load Lugs Protective Cover

Overview

Disconnect Switch, Fusible, Class R Fuse Clips, 100 Amp, 600 Volt AC, Flange Operated, Threaded Rod, 19 Inch Maximum, Painted Metal Handle, Line and Load Lugs Protective Cover
With an extra level of visual on or off indication of the knife-blade design, Allen-Bradley® Bulletin 1494U universal disconnect switches are unique, offering UL, CSA, and CE ratings in one line. And they can be connected for rod or cable operation. Catalog item 1494U-R100-CR-M-PC from Rockwell Automation® is a disconnect kit. It is 600 V and 100 A with type R fuse clips. It has a painted metal handle. And it is threaded and has protective cover for line and load.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 887172850233, 1494U-R100-CR-M-PC

Specifications

Type: Disconnect Switch, Fusible
Poles: 3
Mounting: Flange
Amps: 100
Volts DC: 600
Class: R
Volts AC: 600
Type: Disconnect Switch, Fusible
Mounting: Flange
Volts DC: 600
Volts AC: 600
Poles: 3
Amps: 100
Class: R

Customer Reviews

No reviews for this product
(0)