9 watt LED Retrofit Downlight; 4"; 3000K; 120 volts; Dimmable

Item #: 962656
Cat #: S9461
UPC: 045923094613
Sign In or Register to view pricing and more.
9 watt LED Retrofit Downlight; 4"; 3000K; 120 volts; Dimmable

Overview

9 watt LED Retrofit Downlight; 4"; 3000K; 120 volts; Dimmable
Also known as: 045923094613, S9461

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 9
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 9
Dimmable: Yes
Volts AC: 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)