Busbar, 3-Phase, 100A, 19 Device per meter, 1 meter in Length

Item #: 96243

Cat #: 1492-A3B1

UPC: 612598713080

Documents & Guides
Busbar, 2-Phase, 100 Amp rated, 1 meter in Length, 19 Devices per Piece
Sign In or Register to view pricing and more.

No associated products found.

Overview

Busbar, 2-Phase, 100 Amp rated, 1 meter in Length, 19 Devices per Piece
The 1492-FB fuse holder family is designed for use in many OEM applications, such as power supplies, equipment protection, primary and secondary control transformers, solenoids, lighting and heater loads, and drives.
Also known as: 612598713080, 1492-A3B1

Specifications

Phase: 3
Type: Cuttable Copper, Busbar
Amps: 100
Family / Style: 1492
Mounting: DIN Rail
Phase: 3
Amps: 100
Mounting: DIN Rail
Type: Cuttable Copper, Busbar
Family / Style: 1492

Customer Reviews

No reviews for this product
(0)