MTW, 8 AWG, Stranded, Black, 500'

Item #: 96241

Cat #: MTW8STR464BLK500RL

UPC: 980130313600

Documents & Guides
MTW, 8 AWG, Stranded, Black, 500'
Sign In or Register to view pricing and more.

No associated products found.

Overview

MTW, 8 AWG, Stranded, Black, 500'
Also known as: 980130313600, MTW8STR464BLK500RL

Specifications

Length: 500 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Stranding: Stranded
Length: 500 ft
Color: Black
Conductors: 1
Stranding: Stranded
Material: Copper
Volts AC: 600
Gauge: 8 AWG

Customer Reviews

No reviews for this product
(0)