2 IN X 50 FT. (50.8 MM X 15.24 M)

Item #: 962372

Cat #: M71C-2000-595-PL

UPC: 754473198619

Sign In or Register to view pricing and more.
Documents & Guides
Brady's indoor/outdoor grade vinyl tape adheres well to pipes, walls, equipment, windows - most clean, dry surfaces. Conforms well to irregular, curved or rough surfaces - it even stands up to grease, oil and most industrial chemicals. Five year average outdoor durability in temperatures from 180°F to -40° F (82°C to -40°C), can be applied as low as 0° F (-18°C).

Overview

Brady's indoor/outdoor grade vinyl tape adheres well to pipes, walls, equipment, windows - most clean, dry surfaces. Conforms well to irregular, curved or rough surfaces - it even stands up to grease, oil and most industrial chemicals. Five year average outdoor durability in temperatures from 180°F to -40° F (82°C to -40°C), can be applied as low as 0° F (-18°C).
This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
Also known as: 754473198619, M71C-2000-595-PL

Specifications

Color: Purple
Type: Label
Color: Purple
Type: Label

Customer Reviews

No reviews for this product
(0)