2/0 AWG Aluminum Compression Sleeve

Item #: 962336

Cat #: ASN-2/0

UPC: 783669184778

Sign In or Register to view pricing and more.
Documents & Guides
Surecrimp Aluminum Compression Sleeve, Conductor Size 2/0, Tin Plated, UL, CSA

Overview

Surecrimp Aluminum Compression Sleeve, Conductor Size 2/0, Tin Plated, UL, CSA
Manufactured from high strength aluminum alloy which offers maximum conductivity and excellent crimping characteristics, Electro-Tin plated for low contact resistanc, Chamfered entry for easy conductor insertion, Color coded end cap identifies the proper compression die, Roll marked barrel for easy identification and proper location of crimps, Pre-filled with DE-OX prevents oxide from forming, Dual rated for Aluminum or Copper conductors.
Also known as: 783669184778, ASN-2/0, butt splice, Crimp Connector

Specifications

Color: Olive
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 2/0
Color: Olive
Standards: California Proposition 65
Material: Aluminum
Allowable Gauge Range: 2/0

Customer Reviews

No reviews for this product
(0)