Terminal Block, Large Head Screw, with Pressure Plate, White, 10mm

Item #: 9623

Cat #: 1492-CAM1L

UPC: 662073887317

Documents & Guides
Terminal Block, White, 55 Amp, 600 Volt, Screw with Large Head, with Pressure Plate, 10 mm, 50 in a Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, White, 55 Amp, 600 Volt, Screw with Large Head, with Pressure Plate, 10 mm, 50 in a Package
Our IEC Screw-type Terminal Blocks meet recognized international IEC standards. Our finger-safe blocks are designed for DIN rail mounting. We offer a wide range of high-density IEC block types, from general feed-through for control wiring to specialty blocks for grounding and isolation, plus thermocouple blocks designed for temperature-dependent process control applications.
Also known as: 662073887317, 1492-CAM1L

Specifications

Type: Terminal Block
Amps: 55
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Color: White
Volts AC: 600
Allowable Gauge Range: 22 - 8
Type: Terminal Block
Family / Style: 1492
Mounting: DIN Rail
Volts AC: 600
Amps: 55
Volts DC: 600
Color: White
Allowable Gauge Range: 22 - 8

Customer Reviews

No reviews for this product
(0)