This product has been discontinued.
LED Recessed Kit, 8W, 3500K, CFL Replacement, 5 and 6"
Item #: 962294
Cat #: LED/RT/5/6/HO/700/835
UPC: 046135752308
Sign In or Register to view pricing and more.
Documents & Guides
8 Watt LED Recessed Kit, RT5/6, 700 Lumen, 120/277V Universal Voltage Input 3500K , Line Voltage, Pin Based CFL Replacement, Suitable For 5 Inch And 6 Inch Frames, Average Rated Life 50000 Hour, Standard Case Qty: 2 Sylvania Part # 75230
Overview
8 Watt LED Recessed Kit, RT5/6, 700 Lumen, 120/277V Universal Voltage Input 3500K , Line Voltage, Pin Based CFL Replacement, Suitable For 5 Inch And 6 Inch Frames, Average Rated Life 50000 Hour, Standard Case Qty: 2 Sylvania Part # 75230
Also known as: 046135752308, LED/RT/5/6/HO/700/835
Specifications
Type: | Module |
Volts AC: | 120 |
Diameter: | 5 in, 6 in |
Color: | White |
Wattage: | 8 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Type: | Module |
Diameter: | 5 in, 6 in |
Wattage: | 8 |
Light Technology: | LED |
Volts AC: | 120 |
Color: | White |
Color Temperature: | 3500 (Neutral White) |
Customer Reviews
No reviews for this product
(0)