This product has been discontinued.
LED Recessed Kit, 8W, 3000K, CFL Replacement, 5 and 6"
Item #: 962290
Cat #: LED/RT/5/6/HO/700/830
UPC: 046135752292
Sign In or Register to view pricing and more.
8 Watt LED Recessed Kit, RT5/6, 700 Lumen, 120/277V Universal Voltage Input 3000K , Line Voltage, Pin Based CFL Replacement, Suitable For 5 Inch And 6 Inch Frames, Average Rated Life 50000 Hour, Standard Case Qty: 2 Sylvania Part # 75229
Overview
8 Watt LED Recessed Kit, RT5/6, 700 Lumen, 120/277V Universal Voltage Input 3000K , Line Voltage, Pin Based CFL Replacement, Suitable For 5 Inch And 6 Inch Frames, Average Rated Life 50000 Hour, Standard Case Qty: 2 Sylvania Part # 75229
Also known as: 046135752292, LED/RT/5/6/HO/700/830
Specifications
Color Temperature: | 3000 (Warm White) |
Type: | Module |
Volts AC: | 120 |
Diameter: | 5 in, 6 in |
Color: | White |
Wattage: | 8 |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Color: | White |
Light Technology: | LED |
Type: | Module |
Diameter: | 5 in, 6 in |
Wattage: | 8 |
Customer Reviews
No reviews for this product
(0)