Type CH 3/4-inch Standard Circuit Breaker

Item #: 962270

Cat #: CH315ST

UPC: 782113339634

Eaton CH thermal magnetic circuit breaker,Type CH 3/4-Inch standard circuit breaker,15 A,10 kAIC,Three-pole,240V,CH,Common breaker trip,#14-6 AWG Cu/Al,CH,Type CH Loadcenters,Shunt trip included
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton CH thermal magnetic circuit breaker,Type CH 3/4-Inch standard circuit breaker,15 A,10 kAIC,Three-pole,240V,CH,Common breaker trip,#14-6 AWG Cu/Al,CH,Type CH Loadcenters,Shunt trip included
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneously. Handles are marked with ON-OFF indication and ampere rating of the breaker.
Also known as: 782113339634, CH315ST

Specifications

Poles: 3
Family / Style: CH
Amps: 15
Volts AC: 240
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 15
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 240

Customer Reviews

No reviews for this product
(0)