4' 15W T8 LED Lamp, 50K

Item #: 962213

Cat #: L48T8/840-15G-XT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED T8 INTERNAL DRIVER LAMP

Overview

LED T8 INTERNAL DRIVER LAMP
Also known as: L48T8/840-15G-XT

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Wattage: 15
Lumens: 2200
Shape: T8 (Tubular)
Length: 4 ft
Material: Glass
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: External Driver (Type C)
Color Temperature: 4000 (Cool White)
Wattage: 15
Shape: T8 (Tubular)
Material: Glass
Dimmable: Yes
Type: External Driver (Type C)
Color Rendering Index (CRI): 82
Lumens: 2200
Length: 4 ft
Light Technology: LED
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)