
7/8" Thin Wall Hole Saw
Item #: 962195
Cat #: 49-56-9810
UPC: 045242321100
Documents & Guides
Hole Saw, Impact Ready, Diameter: 7/8"
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
STL8 Crouse-Hinds Myers Steel Thread Lubricant, 8 oz Can, Semi-Solid, Am
Item #: 42381
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Hole Saw, Impact Ready, Diameter: 7/8"
Designed with a robust 1/4 in. quick change hex shank, Milwaukee® SHOCKWAVE™ Impact Duty™ hole saws give professionals a hole making solution to use with impact drivers. Utilizing a thin wall, 8 TPI design, SHOCKWAVE™ impact hole saws deliver a burr-free cut up to 40% faster than standard bi-metal hole saws. The included ejection spring removes the frustration of manually removing slugs by automatically ejecting the material. A stop shoulder design prevents over-drilling into material and potentially damaging inner components of electrical and junction boxes. Chose SHOCKWAVE™ impact hole saws for use in plastics and thin gauge metals up to 1/8 in. thick.
Also known as: 045242321100, 49-56-9810
Specifications
Type: | Impact Rated, Hole Saw |
Diameter: | 7/8 in |
Type: | Impact Rated, Hole Saw |
Diameter: | 7/8 in |
Customer Reviews
No reviews for this product
(0)