Transformer, Dry Type, 15KVA, 208VAC Primary, 120/240VAC Secondary

Item #: 962141

Cat #: 411-0161-208

UPC: 783795147555

Documents & Guides
Transformer, Dry Type, 15 KVA, 208 Volt AC Primary, 120/240 Volt AC Secondary, No taps, Encapsulated
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Dry Type, 15 KVA, 208 Volt AC Primary, 120/240 Volt AC Secondary, No taps, Encapsulated
Also known as: 783795147555, 411-0161-208

Specifications

Phase: 1
Type: Dry Type Transformer
Volt Amps: 15kVA
Secondary Voltage: 120/240
Primary Voltage: 208
Phase: 1
Volt Amps: 15kVA
Primary Voltage: 208
Type: Dry Type Transformer
Secondary Voltage: 120/240

Customer Reviews

No reviews for this product
(0)