![20A GFCI Commercial Grade Decora Receptacle, 5-20R, White 20A GFCI Commercial Grade Decora Receptacle, 5-20R, White](https://rexel-cdn.com/products/leviton-gfnt2-fw.jpg?i=DC90F4BB-B67F-4C57-A1A2-F549950F6891&f=420)
20A GFCI Commercial Grade Decora Receptacle, 5-20R, White
Item #: 962109
Cat #: GFNT2-FW
UPC: 078477726778
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Self-test SmartLock Pro Slim GFCI, monochromatic, Residential/Commercial applications, back and side wired, heavy duty, wallplate/faceplate and self grounding clip included, NAFTA Compliant - White
Overview
20 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Self-test SmartLock Pro Slim GFCI, monochromatic, Residential/Commercial applications, back and side wired, heavy duty, wallplate/faceplate and self grounding clip included, NAFTA Compliant - White
Peace of mind, all the time. The SmartlockPro Self-Test GFCI tests itself even if you forget. Designed to meet the latest UL standard for auto-monitoring (self-test) our complete line of self-test GFCIs periodically conduct an automatic internal test to confirm that it can respond to a ground fault. With the slimmest profile on the market, the device allows for fast and easy installation, while Leviton’s patented reset lockout mechanism prevents reset of the GFCI if it is not wired or operating correctly. The SmartlockPro Self-Test GFCI is the smart choice in ground fault circuit interrupter protection.
Also known as: 078477726778, GFNT2-FW
Specifications
Material: | Polycarbonate, Thermoplastic, Steel |
Type: | GFCI, Self-Grounding |
Amps: | 20 |
Color: | White |
Material: | Polycarbonate, Thermoplastic, Steel |
Amps: | 20 |
Type: | GFCI, Self-Grounding |
Color: | White |
Customer Reviews
No reviews for this product
(0)