Solar Label, OUT/OVERCURRENT, 50RL

Item #: 962084

Cat #: 596-00847

UPC: 089306380511

Sign In or Register to view pricing and more.
Documents & Guides
Solar Label, WARNING INVERTER OUTPUT…OVERCURRENT DEVICE, 2.0" x 1.25", V, Red, 50/roll

Overview

Solar Label, WARNING INVERTER OUTPUT…OVERCURRENT DEVICE, 2.0" x 1.25", V, Red, 50/roll
HellermannTyton pre-printed Solar Installation labels are designed to meet the requirements of the 2014 National Electrical Code (NEC 2014) and the 2012 International Fire Code (IFC 2012) as well as being acceptable to the Authority Having Jurisdiction (AHJ). Labels are made with durable UV stable materials and adhesives that are designed to stick to both baked enamel and powder coat surfaces. Where applicable, labels are made using reflective materials for first responder safety. Some pre-printed labels are printable using a thermal transfer printer when variable voltage or series data must be printed and displayed.
Also known as: 089306380511, 596-00847

Specifications

Color: Red/White
Material: Vinyl
Color: Red/White
Material: Vinyl

Customer Reviews

No reviews for this product
(0)