Patchcord, DC Micro (M12), Female, R-Ang, 8-Pin, to Male Straight, PVC, Red, 5m, 24AWG

Item #: 962051

Cat #: 889D-R8NBDM-5

UPC: 885630499987

Documents & Guides
Patchcord, DC Micro Cable, Female, Right Angle (Internal Threads), to 8-Pins, DC Micro, Male, Straight (External Thread),Straight, ), PVC Cable, Red, UnShielded, 24AWG, Standard, 5 meter
Sign In or Register to view pricing and more.

No associated products found.

Overview

Patchcord, DC Micro Cable, Female, Right Angle (Internal Threads), to 8-Pins, DC Micro, Male, Straight (External Thread),Straight, ), PVC Cable, Red, UnShielded, 24AWG, Standard, 5 meter
Our Bulletin 889 DC Micro (M12) Cord sets & Patch cords provide secure connections for proximity sensors, limit switches, photoelectric sensors and other field devices. Available with straight or right-angle 4- or 5-pin over molded connectors, these cables feature a choice of materials and jacket colors, including red to identify safety applications. Some models include braided shielding for noise reduction and status indicators for power and output status indication.
Also known as: 885630499987, 889D-R8NBDM-5

Specifications

Gauge: 24 AWG
Color: Red
Length: 5 m
Material: PVC
Gauge: 24 AWG
Length: 5 m
Color: Red
Material: PVC

Customer Reviews

No reviews for this product
(0)